Atlas 30in LED Articulating Chandelier in 3500K Black

  • Mfr # PD-510

  • Zoro # G605935407


product price: $2,205.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Fixture Wattage
10
Voltage
120-240-277
Weight
36.33
Bulb Technology
Integrated LED
Dimmable
Yes - ELV, TRIAC, 0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-510
Zoro #
G605935407
UPC #
790576806679
Country of Origin
China

Dimensions

Height
31.63
Overall Height
52.75
Width
26
Length
30

Details

Fixture Wattage
10
Voltage
120-240-277
Weight
36.33
Bulb Technology
Integrated LED
Dimmable
Yes - ELV, TRIAC, 0-10V
Style
Modern
Includes
Mounting Hardware
Collection
Atlas
Standards
Title 20, Title 24, ETL, cETL, IP44
Number of Lights
3
Application
Interior or Covered Exterior
Lamp Included
Yes

Description

Atlas 30in LED Articulating Chandelier in 3500K Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.