Atlas 41in LED Articulating Chandelier in 3500K Black

  • Mfr # PD-510

  • Zoro # G805935405


product price: $3,134.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
14
Bulb Technology
Integrated LED
Voltage
120-240-277
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD-510
Zoro #
G805935405
UPC #
790576782942
Country of Origin
China

Dimensions

Length
41.63
Overall Height
52.75
Width
35.25
Height
42.75

Details

Fixture Wattage
14
Bulb Technology
Integrated LED
Voltage
120-240-277
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Weight
46.06
Number of Lights
3
Collection
Atlas
Lamp Included
Yes
Dimmable
Yes - ELV, TRIAC, 0-10V
Style
Modern

Description

Atlas 41in LED Articulating Chandelier in 3500K Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.