Shop DWELED
See all product information
Create Account
Bandeau 16in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black
- Mfr # WS-W211
- Zoro # G805928353
product price:Â
$
208.00
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Voltage
120V
Width
2.25
Height
16
Length
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-W211
- Zoro #
- G805928353
- UPC #
- 790576807539
- Country of Origin
- China
- Includes
- Mounting Hardware
- Voltage
- 120V
- Light Technology
- Integrated LED
- Watts
- 17
- Lumens
- 1200
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Standards
- ADA, Title 20, Title 24, ETL, cETL, IP65
- CRI
- 90
Dimensions
- Width
- 2.25
- Height
- 16
- Length
- 5
Description
Bandeau 16in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.