Zoro Homepage

Banded 9in LED Pendant 3000K in Aged Brass

  • Mfr # PD-689

  • Zoro # G405934983


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
9.25
Length
5
Width
5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-689
Zoro #
G405934983
UPC #
790576687803
Country of Origin
China

Dimensions

Height
9.25
Length
5
Width
5

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Mid-Century Modern
Collection Name
Banded
Color Temp.
3000
Weight
6.73
Lamp Included
Yes
Application
Interior or Covered Exterior
Standards
Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV
Watts
20
CRI
90

Description

Banded 9in LED Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.