Shop DWELED
See all product information
Create Account
Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
- Mfr # WS-852
- Zoro # G505935026
product price:Â
$
173.00
/ea
Free Shipping & Returns
Key Features
Height
12
Width
3.75
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120V
Lamp Watts
8.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-852
- Zoro #
- G505935026
- UPC #
- 790576944005
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 3.75
- Depth
- 3.75
- Length
- 5.25
Details
- Dimmable
- Yes - ELV, TRIAC
- Fixture Voltage
- 120V
- Lamp Watts
- 8.4
- Lamp Type
- Integrated LED
- Application
- Interior or Covered Exterior
- Lamp Included
- Yes
- Weight
- 6.26
- Includes
- Mounting Hardware
- Standards
- ADA, Title 20, Title 24, ETL, cETL, IP44
Description
Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.