Zoro Homepage

Bliss LED Bathroom Vanity or Wall Light

  • Mfr # WS-796

  • Zoro # G805935634


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Height
3.5
Length
28
Width
2.88
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-796
Zoro #
G805935634
UPC #
790576501567
Country of Origin
United States

Dimensions

Height
3.5
Length
28
Width
2.88
Depth
2.88
Backplate/Canopy Dimensions
28in L x 3.5in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Bliss
Color Temp.
3500
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Lamp Watts
38
Weight
10.33
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
CRI
90
Lumens
3600
Beam Spread
Flood

Description

Bliss 28in LED Bathroom Vanity or Wall Light 3500K in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.