Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bliss LED Bathroom Vanity or Wall Light

  • Mfr # WS-796

  • Zoro # G805935702


product price: $475.00
/ea
Free Shipping & Returns

Key Features

Height
3.5
Length
22
Width
2.88
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-796
Zoro #
G805935702
UPC #
790576286921
Country of Origin
United States

Dimensions

Height
3.5
Length
22
Width
2.88
Depth
2.88
Backplate/Canopy Dimensions
22in L x 3.5in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Bliss
Color Temp.
3500
Lamp Included
Yes
Weight
7.42
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
Lamp Watts
25
Lumens
2600
CRI
90
Beam Spread
Flood

Description

Bliss 22in LED Bathroom Vanity or Wall Light 3500K in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.