Block 1 Light LED Indoor and Outdoor Wall Light 3000K in Bronze

  • Mfr # WS-W618

  • Zoro # G205928175


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120-240-277
Width
3.5
Height
6.13
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W618
Zoro #
G205928175
UPC #
790576680583
Country of Origin
China

Dimensions

Width
3.5
Height
6.13
Length
4.5
Overall Height
8.13
Depth
3.5

Details

Includes
Mounting Hardware
Voltage
120-240-277
Light Technology
Integrated LED
Watts
9
Lumens
615
CRI
90
Lamp Included
Yes
Color Temperature
3000
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
Application
Exterior & Interior
Weight
2.38

Description

Block 1 Light LED Indoor and Outdoor Wall Light 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.