Zoro Homepage

Blok LED Wall Sconce

  • Mfr # WS-256

  • Zoro # G605935148


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
7
Width
3.75
Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Lamp Watts
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-256
Zoro #
G605935148
UPC #
790576399157
Country of Origin
United States

Dimensions

Height
7
Width
3.75
Length
12
Depth
3.75

Details

Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Lamp Watts
14.5
Includes
Mounting Hardware
Lamp Type
Integrated LED
Weight
9.5
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes

Description

Blok 12in LED Wall Sconce with Emergency Backup Battery 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.