Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolla 6in LED Mini Pendant 3000K in Chrome

  • Mfr # PD-672

  • Zoro # G305934977


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Height
8.88
Length
5.88
Width
5.88
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-672
Zoro #
G305934977
UPC #
790576956794
Country of Origin
China

Dimensions

Height
8.88
Length
5.88
Width
5.88
Diameter
5.88

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Transitional
Collection Name
Bolla
Color Temp.
3000
Watts
7.8
Weight
6.09
Lamp Included
Yes
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
CRI
90
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Bolla 6in LED Mini Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.