Zoro Homepage

Boxi LED 3-CCT Wall Sconce

  • Mfr # WS-451

  • Zoro # G405935386


product price: $161.00
/ea
Free Shipping & Returns

Key Features

Height
5
Width
3
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-451
Zoro #
G405935386
UPC #
790576809472
Country of Origin
China

Dimensions

Height
5
Width
3
Depth
3
Length
5

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Type
Integrated LED
Includes
Mounting Hardware
Lamp Included
Yes
Lamp Watts
3
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
5.23
Application
Interior or Covered Exterior

Description

Boxi 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.