Shop DWELED
See all product information
Create Account
Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum
- Mfr # WS-776
- Zoro # G505935286
product price:Â
$
164.00
/ea
Free Shipping & Returns
Key Features
Height
3
Length
12.56
Width
2.75
Lamp Type
Integrated LED
Voltage
120V, 240V, 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-776
- Zoro #
- G505935286
- UPC #
- 790576493398
- Country of Origin
- China
- Lamp Type
- Integrated LED
- Voltage
- 120V, 240V, 277V
- Number of Lights
- 1
- Style
- Contemporary
- Collection Name
- Brink
- Color Temp.
- 3000 K
- Dimmable
- Yes - ELV
- Standards
- ADA, Title 20, ETL, cETL, IP44
- Application
- Interior or Covered Exterior
- Includes
- Mounting Hardware
- Lamp Watts
- 10.9
- Lamp Included
- Yes
- Weight
- 2.49
- CRI
- 90
- Lumens
- 905
- Beam Spread
- Flood
Dimensions
- Height
- 3
- Length
- 12.56
- Width
- 2.75
- Depth
- 2.75
- Backplate/Canopy Dimensions
- 5.88in L x 3in W x 0.36in Ext
Description
Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K " Brushed Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.