
Brink 24" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum
Mfr # WS-776
Zoro # G805935412
product price:Â $219.00
/ea
Free Shipping & Returns
Key Features
Height
3
Length
24
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-776
Zoro #
G805935412
UPC #
790576431109
Country of Origin
China
Dimensions
Height
3
Length
24
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext
Details
Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
2700
Lamp Watts
20.5
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Dimmable
Yes - ELV
Weight
3.92
CRI
90
Lumens
1595
Beam Spread
Flood
Description
Brink 24" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K " Brushed Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.