Zoro Homepage

Brink LED 3-CCT Bathroom Vanity or Wall Light

  • Mfr # WS-776

  • Zoro # G005935410


product price: $197.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
18
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-776
Zoro #
G005935410
UPC #
790576693354
Country of Origin
China

Dimensions

Height
3
Length
18
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
3500
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Dimmable
Yes - ELV
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Watts
15.5
Lamp Included
Yes
Weight
3.25
CRI
90
Beam Spread
Flood
Lumens
1300

Description

Brink 18in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.