Zoro Homepage

Brink LED 3-CCT Bathroom Vanity or Wall Light

  • Mfr # WS-776

  • Zoro # G605935285


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
12.56
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-776
Zoro #
G605935285
UPC #
790576693309
Country of Origin
China

Dimensions

Height
3
Length
12.56
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
2700
Application
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Watts
10.9
Weight
2.49
Dimmable
Yes - ELV
Standards
ADA, Title 20, ETL, cETL, IP44
Beam Spread
Flood
CRI
90
Lumens
863

Description

Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.