Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brink LED 3-CCT Bathroom Vanity or Wall Light

  • Mfr # WS-776

  • Zoro # G605935629


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
36
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-776
Zoro #
G605935629
UPC #
790576693330
Country of Origin
China

Dimensions

Height
3
Length
36
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
2700
Lamp Included
Yes
Dimmable
Yes - ELV
Includes
Mounting Hardware
Lamp Watts
30
Weight
5.13
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Lumens
2365
Beam Spread
Flood
CRI
90

Description

Brink 36in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.