Zoro Homepage

Caliber 10in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-W366

  • Zoro # G205935371


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Height
10
Length
2.69
Width
2.69
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-W366
Zoro #
G205935371
UPC #
790576691237
Country of Origin
China

Dimensions

Height
10
Length
2.69
Width
2.69

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Caliber
Color Temp.
3000
Dimmable
Yes - ELV
Application
Exterior & Interior
Watts
11
Weight
5.19
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Includes
Mounting Hardware
Lamp Included
Yes
CRI
90

Description

Caliber 10in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.