Zoro Homepage

Camelot 4in LED Wall Sconce 3000K in Aged Brass

  • Mfr # WS-612

  • Zoro # G305935073


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Height
16
Width
2.25
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-612
Zoro #
G305935073
UPC #
790576883311
Country of Origin
United States

Dimensions

Height
16
Width
2.25
Length
3.75
Depth
2.25

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
5.1
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Lamp Type
Integrated LED
Application
Interior or Covered Exterior
Lamp Included
Yes
Weight
6.25

Description

Camelot 4in LED Wall Sconce 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.