Chamber 16in LED Indoor and Outdoor Wall Light 3000K in Bronze

  • Mfr # WS-W486

  • Zoro # G105928558


product price:  $347.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
6.5
Height
15.75
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-W486
Zoro #
G105928558
UPC #
790576403380
Country of Origin
China

Dimensions

Width
6.5
Height
15.75
Length
6.38
Overall Height
25
Depth
6.5

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
12
Lumens
1000
Color Temperature
3000
CRI
90
Lamp Included
Yes
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Weight
5.24
Application
Exterior & Interior

Description

Chamber 16in LED Indoor and Outdoor Wall Light 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.