Chamber 16in LED Outdoor Pendant 3000K in Bronze

  • Mfr # PD-W486

  • Zoro # G805935375


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
5.5
Width
5.5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-W486
Zoro #
G805935375
UPC #
790576464657
Country of Origin
China

Dimensions

Height
16
Length
5.5
Width
5.5

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Traditional
Collection Name
Chamber
Color Temp.
3000
Includes
Mounting Hardware
Watts
12
CRI
90
Dimmable
Yes - ELV
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Application
Exterior & Interior
Lamp Included
Yes
Weight
6.43

Description

Chamber 16in LED Outdoor Pendant 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.