Zoro Homepage

Chandra 14in LED Mini Pendant 3000K in Aged Brass

  • Mfr # PD-872

  • Zoro # G705935024


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Height
13.75
Length
7.88
Width
7.88
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-872
Zoro #
G705935024
UPC #
790576943961
Country of Origin
China

Dimensions

Height
13.75
Length
7.88
Width
7.88

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Chandra
Color Temp.
3000
CRI
90
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC
Watts
15.2
Weight
8.75
Lamp Included
Yes
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware

Description

Chandra 14in LED Mini Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.