Zoro Homepage

Chandra 14in LED Mini Pendant 3000K in Black

  • Mfr # PD-872

  • Zoro # G305935035


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Height
13.75
Length
7.88
Width
7.88
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-872
Zoro #
G305935035
UPC #
790576891514
Country of Origin
China

Dimensions

Height
13.75
Length
7.88
Width
7.88

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Chandra
Color Temp.
3000
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
CRI
90
Lamp Included
Yes
Dimmable
Yes - ELV, TRIAC
Weight
8.75
Watts
15.2

Description

Chandra 14in LED Mini Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.