Zoro Homepage

Chaucer 16in LED Semi-Flush Mount 3000K in Black

  • Mfr # FM-632

  • Zoro # G405935423


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Application
Interior or Covered Exterior
Voltage
120-240-277
Outside Diameter
16
Weight
8.31
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-632
Zoro #
G405935423
UPC #
790576883342
Country of Origin
China

Dimensions

Outside Diameter
16
Length
16
Width
16
Height
5.63

Details

Application
Interior or Covered Exterior
Voltage
120-240-277
Weight
8.31
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Chaucer 16in LED Semi-Flush Mount 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.