Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cochere 18in LED Pendant 3000K in Black Gold Aged Brass

  • Mfr # PD-972

  • Zoro # G205935494


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
18
Width
18
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-972
Zoro #
G205935494
UPC #
790576943916
Country of Origin
China

Dimensions

Height
8
Length
18
Width
18
Diameter
18

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Cochere
Color Temp.
3000
Dimmable
Yes - ELV, TRIAC
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
CRI
90
Lamp Included
Yes
Includes
Mounting Hardware
Weight
9.88
Watts
15

Description

Cochere 18in LED Pendant 3000K in Black Gold Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.