Coltrane 14in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Aged Brass

  • Mfr # WS-431

  • Zoro # G305935134


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Height
14
Width
4
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Weight
7.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-431
Zoro #
G305935134
UPC #
790576807904
Country of Origin
China

Dimensions

Height
14
Width
4
Depth
4
Length
5

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Weight
7.34
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Lamp Type
Integrated LED
Lamp Watts
13
Lamp Included
Yes
Includes
Mounting Hardware

Description

Coltrane 14in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.