Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corso 18in LED Flush Mount 3000K in Brushed Aluminum

  • Mfr # FM-337

  • Zoro # G905935145


product price: $532.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color temp
3000
Length
18.13
Width
18.13
Voltage
120-240-277
Height
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-337
Zoro #
G905935145
UPC #
790576691275
Country of Origin
China

Dimensions

Length
18.13
Width
18.13
Height
4.94
Overall Height
5
Backplate/Canopy Dimensions
28in L x 28in W x 0.88in Ext

Details

Color temp
3000
Voltage
120-240-277
Lumens
1675
Watts
25
Dimmable
Yes - ELV, 0-10V
Weight
6.41
Number of Light Bars
1
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
CRI
90
Bulb Technology
Integrated LED
Lamp Included
Yes
For Use With
Interior or Covered Exterior
Theme-Style
Modern
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Beam Spread
Flood
Collection
Corso

Description

Corso 18in LED Flush Mount 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.