Zoro Homepage

Corso 18in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-337

  • Zoro # G005935083


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Height
6.3
Length
18
Width
18
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-337
Zoro #
G005935083
UPC #
790576436166
Country of Origin
China

Dimensions

Height
6.3
Length
18
Width
18
Diameter
18

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Corso
Color Temp.
3000
Weight
8.22
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, 0-10V
Lamp Included
Yes
Application
Interior or Covered Exterior
Includes
Mounting Hardware
CRI
90
Watts
22.5

Description

Corso 18in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.