Darcy 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

  • Mfr # WS-380

  • Zoro # G405935638


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
24
Width
3.13
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-380
Zoro #
G405935638
UPC #
790576799292
Country of Origin
China

Dimensions

Height
5
Length
24
Width
3.13
Depth
3.13
Backplate/Canopy Dimensions
23.25in L x 4.63in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Transitional
Collection Name
Darcy
Color Temp.
3000
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
Lamp Included
Yes
Weight
7.28
Lamp Watts
34
CRI
90
Lumens
3800
Beam Spread
Flood

Description

Darcy 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.