Zoro Homepage

Dice 12in LED Square Flush Mount 2700K in Brushed Nickel

  • Mfr # FM-40

  • Zoro # G405935102


product price: $463.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K
Length
12 in
Width
12 in
Voltage
120V AC
Watts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-40
Zoro #
G405935102
UPC #
790576377797
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
2.63 in

Details

Color temp
2700K
Voltage
120V AC
Lumens
1990; 890
Watts
25
Dimmable
Yes
Finish
Brushed Nickel
Lamp Included
Yes
Light Distribution
Flood
CRI
90
Standards
ETL, cETL, IP44
Rated Life
50000 hr
Lamp Watts
25
Lamp Quantity
1
Material
Aluminum
Bulb Type
LED
Theme
Contemporary

Description

Dice 12in LED Square Flush Mount 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.