Zoro Homepage

Dice 12in LED Square Flush Mount 3000K in Brushed Nickel

  • Mfr # FM-40

  • Zoro # G505935064


product price: $463.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Lamp Type
LED
Voltage
120 VAC
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-40
Zoro #
G505935064
UPC #
790576377780
Country of Origin
China

Dimensions

Width
12 in
Height
2.63 in

Details

Lamp Type
LED
Voltage
120 VAC
Lumens
2200 lm
Dimmable
Dimmable
Finish
Brushed Nickel
Standards
ETL, cETL, IP44
Lamp Watts
25W
Rated Life
50,000 hours
Includes
Bulb
Material
Aluminum
Color Rendering Index
90
Color Temperature
3000 K
Number of Bulbs
1
Beam Spread
Flood
Bulb Base
LED Module
Bulb Shape
LED Module
Wattage
25W
Theme / Style
Contemporary
Number of Lights
1

Description

Dice 12in LED Square Flush Mount 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.