Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dice 9in LED Square Flush Mount 2700K in Brushed Nickel

  • Mfr # FM-40

  • Zoro # G005935120


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K
Length
9 in
Width
9 in
Voltage
120V AC
Watts
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-40
Zoro #
G005935120
UPC #
790576307176
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
2-3/4 in

Details

Color temp
2700K
Voltage
120V AC
Lumens
1341; 885
Watts
27
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
27
Rated Life
50000 hr
Material
Aluminum
CRI
90
Lamp Quantity
1
Standards
ETL, cETL
Light Distribution
Flood
Lamp Included
Yes
Bulb Type
LED
Theme
Contemporary

Description

Dice 9in LED Square Flush Mount 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.