Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divergence 44in LED Chandelier in Black

  • Mfr # PD-609

  • Zoro # G505935125


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10
Width
43.75
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-609
Zoro #
G505935125
UPC #
790576958781
Country of Origin
China

Dimensions

Width
43.75
Overall Height
6.75
Height
5.5
Length
43.75

Details

Fixture Wattage
10
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Lamp Included
Yes
Dimmable
Yes - ELV
Number of Lights
9
Weight
17.11
Collection
Divergence
Bulb Technology
Integrated LED
Style
Contemporary
Voltage
120
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Divergence 44in LED Chandelier in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.