Zoro Homepage

Divergence 44in LED Chandelier in Chrome

  • Mfr # PD-609

  • Zoro # G305935097


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10
Height
5.5
Collection
Divergence
Number of Lights
9
Dimmable
Yes - ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-609
Zoro #
G305935097
UPC #
790576691442
Country of Origin
China

Dimensions

Height
5.5
Width
43.75
Length
43.75
Overall Height
6.75

Details

Fixture Wattage
10
Collection
Divergence
Number of Lights
9
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP44
Style
Contemporary
Application
Interior or Covered Exterior
Lamp Included
Yes
Bulb Technology
Integrated LED
Includes
Mounting Hardware
Voltage
120
Weight
17.11

Description

Divergence 44in LED Chandelier in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.