Zoro Homepage

Divergence 64in LED Chandelier in Black

  • Mfr # PD-609

  • Zoro # G105935051


product price: $1,508.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8.7
Width
22.38
Dimmable
Yes - ELV
Number of Lights
9
Length
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-609
Zoro #
G105935051
UPC #
790576958798
Country of Origin
China

Dimensions

Width
22.38
Length
64
Height
6.75

Details

Fixture Wattage
8.7
Dimmable
Yes - ELV
Number of Lights
9
Weight
22.95
Lamp Included
Yes
Style
Contemporary
Standards
Title 20, Title 24, ETL, cETL, IP44
Collection
Divergence
Includes
Mounting Hardware
Bulb Technology
Integrated LED
Voltage
120-240-277
Application
Interior or Covered Exterior

Description

Divergence 64in LED Chandelier in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.