Zoro Homepage

Divergence 64in LED Chandelier in Chrome

  • Mfr # PD-609

  • Zoro # G005935014


product price: $1,508.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8.7
Weight
22.95
Length
64
Voltage
120-240-277
Application
Interior or Covered Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-609
Zoro #
G005935014
UPC #
790576680101
Country of Origin
China

Dimensions

Length
64
Height
6.75
Width
22.38

Details

Fixture Wattage
8.7
Weight
22.95
Voltage
120-240-277
Application
Interior or Covered Exterior
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Number of Lights
9
Dimmable
Yes - ELV
Includes
Mounting Hardware
Bulb Technology
Integrated LED
Style
Contemporary
Collection
Divergence

Description

Divergence 64in LED Chandelier in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.