Zoro Homepage

Dot LED Round Flush Mount

  • Mfr # FM-W578

  • Zoro # G505935057


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
8.88
Width
8.88
Voltage
120
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W578
Zoro #
G505935057
UPC #
790576580968
Country of Origin
China

Dimensions

Length
8.88
Width
8.88
Height
2.5
Diameter
8.88
Backplate/Canopy Dimensions
9in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120
Lumens
1542
Watts
18.5
Dimmable
Yes - ELV
For Use With
Exterior & Interior
CRI
90
Lamp Included
Yes
Number of Light Bars
1
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, IP65
Includes
Mounting Hardware
Weight
4.82
Bulb Technology
Integrated LED
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Beam Spread
Flood
Collection
Dot
Theme-Style
Contemporary

Description

Dot 9in LED Round Flush Mount 3000K in Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.