Zoro Homepage

Dot LED Round Flush Mount

  • Mfr # FM-W578

  • Zoro # G905935039


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
12.13
Width
12.13
Voltage
120
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W578
Zoro #
G905935039
UPC #
790576581026
Country of Origin
China

Dimensions

Length
12.13
Width
12.13
Height
2.5
Diameter
12.13
Backplate/Canopy Dimensions
12in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120
Lumens
2315
Watts
30.9
Dimmable
Yes - ELV
Bulb Technology
Integrated LED
Weight
7.91
For Use With
Exterior & Interior
Number of Light Bars
1
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, IP65
CRI
90
Lamp Included
Yes
Includes
Mounting Hardware
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Dot
Theme-Style
Contemporary
Beam Spread
Flood

Description

Dot 12in LED Round Flush Mount 3000K in Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.