Zoro Homepage

Downtown LED Flush Mount

  • Mfr # FM-W47206

  • Zoro # G005935205


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color temp
4000
Length
5
Width
5
Voltage
120
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W47206
Zoro #
G005935205
UPC #
790576880860
Country of Origin
United States

Dimensions

Length
5
Width
5
Height
4.5

Details

Color temp
4000
Voltage
120
Lumens
900
Watts
12
Dimmable
Yes - ELV, TRIAC
For Use With
Exterior & Interior
Bulb Technology
Integrated LED
Includes
Mounting Hardware
CRI
90
Weight
5.57
Number of Light Bars
1
Lamp Included
Yes
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Collection
Downtown
Theme-Style
Contemporary
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Beam Spread
Flood

Description

Downtown 5in LED Square Flush Mount 3-CCT 3000K-3500K-4000K Set to 4000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.