Zoro Homepage

Downtown LED Flush Mount

  • Mfr # FM-W47206

  • Zoro # G605935162


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color temp
3500
Length
5
Width
5
Voltage
120
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W47206
Zoro #
G605935162
UPC #
790576880853
Country of Origin
United States

Dimensions

Length
5
Width
5
Height
4.5

Details

Color temp
3500
Voltage
120
Lumens
900
Watts
12
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
Includes
Mounting Hardware
Weight
5.57
Number of Light Bars
1
Bulb Technology
Integrated LED
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
CRI
90
For Use With
Exterior & Interior
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Downtown
Beam Spread
Flood
Theme-Style
Contemporary

Description

Downtown 5in LED Square Flush Mount 3-CCT 3000K-3500K-4000K Set to 3500K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.