Zoro Homepage

Duet LED Wall Sconce

  • Mfr # WS-55206

  • Zoro # G305935554


product price: $127.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Width
2.5
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-55206
Zoro #
G305935554
UPC #
790576957401
Country of Origin
United States

Dimensions

Height
5.5
Width
2.5
Length
5.5
Depth
2.5

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
5.4
Lamp Type
Integrated LED
Weight
3.7
Lamp Included
Yes
Application
Interior or Covered Exterior
Includes
Mounting Hardware

Description

Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.