Zoro Homepage

Duet LED Wall Sconce

  • Mfr # WS-55206

  • Zoro # G505935620


product price: $127.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Width
2.5
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-55206
Zoro #
G505935620
UPC #
790576957395
Country of Origin
China

Dimensions

Height
5.5
Width
2.5
Length
5.5
Depth
2.5

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
3.7
Lamp Included
Yes
Lamp Watts
5.4
Lamp Type
Integrated LED

Description

Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.