Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Echo 10in LED Mini Pendant 3000K in Brushed Nickel

  • Mfr # PD-412

  • Zoro # G405935232


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
8.5
Length
9.5
Width
9.5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-412
Zoro #
G405935232
UPC #
790576880891
Country of Origin
China

Dimensions

Height
8.5
Length
9.5
Width
9.5
Diameter
9.5

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Echo
Color Temp.
3000
Watts
10.6
Application
Interior or Covered Exterior
CRI
90
Lamp Included
Yes
Weight
4.52
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC

Description

Echo 10in LED Mini Pendant 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.