Zoro Homepage

Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Chrome

  • Mfr # WS-72

  • Zoro # G505935378


product price: $301.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Length
22
Width
3.5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-72
Zoro #
G505935378
UPC #
790576301853
Country of Origin
China

Dimensions

Height
4.5
Length
22
Width
3.5
Depth
3.5
Overall Height
13.5
Backplate/Canopy Dimensions
4.5in L x 4.5in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Elementum
Color Temp.
2700
Dimmable
Yes - ELV
Lamp Watts
26
Application
Exterior & Interior
Weight
5.2
Lamp Included
Yes
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
CRI
90
Lumens
2119
Beam Spread
Flood

Description

Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.