Zoro Homepage

Elementum LED Pendant

  • Mfr # PD-266

  • Zoro # G405935683


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
4.5
Width
4.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-266
Zoro #
G405935683
UPC #
790576283494
Country of Origin
United States

Dimensions

Height
16
Length
4.5
Width
4.5

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Elementum
Color Temp.
2700
Weight
7.14
Watts
20
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Includes
Mounting Hardware
Application
Interior or Covered Exterior
CRI
90

Description

Elementum 16in LED Pendant 2700K in Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.