Zoro Homepage

Elementum LED Wall Sconce

  • Mfr # WS-72

  • Zoro # G005935342


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Width
3.5
Dimmable
Yes - ELV
Fixture Voltage
120
Lamp Watts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-72
Zoro #
G005935342
UPC #
790576349619
Country of Origin
United States

Dimensions

Height
4.5
Width
3.5
Depth
3.5
Overall Height
13.5
Length
22

Details

Dimmable
Yes - ELV
Fixture Voltage
120
Lamp Watts
26
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
Lamp Type
Integrated LED
Application
Exterior & Interior
Includes
Mounting Hardware
Weight
5.2
Lamp Included
Yes

Description

Elementum 22in LED Bathroom Vanity or Wall Light 3500K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.