Zoro Homepage

Escapade 28in LED Pendant 3000K in Black

  • Mfr # PD-312

  • Zoro # G205935203


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Height
2
Length
28
Width
28
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-312
Zoro #
G205935203
UPC #
790576883359
Country of Origin
China

Dimensions

Height
2
Length
28
Width
28
Diameter
28

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Escapade
Color Temp.
3000
Application
Interior or Covered Exterior
Weight
11.24
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
CRI
90
Watts
30

Description

Escapade 28in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.