Zoro Homepage

Esprit 26in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

  • Mfr # WS-698

  • Zoro # G105935518


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Length
26
Width
3.13
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-698
Zoro #
G105935518
UPC #
790576497037
Country of Origin
China

Dimensions

Height
4.5
Length
26
Width
3.13
Overall Height
15
Depth
3.13
Backplate/Canopy Dimensions
4.5in L x 4.5in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
2
Style
Contemporary
Collection Name
Esprit
Color Temp.
3000
Lamp Watts
20
Application
Interior or Covered Exterior
Weight
6.23
Dimmable
Yes - ELV, 0-10V
Includes
Mounting Hardware
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Beam Spread
Flood
Lumens
1784
CRI
90

Description

Esprit 26in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.