Zoro Homepage

Eternal 41in LED Pendant 3000K in Chrome

  • Mfr # PD-180

  • Zoro # G305935479


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
41.38
Width
41.38
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-180
Zoro #
G305935479
UPC #
790576789767
Country of Origin
China

Dimensions

Height
5
Length
41.38
Width
41.38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Eternal
Color Temp.
3000
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Watts
53
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
CRI
90
Dimmable
Yes - ELV
Weight
7.58

Description

Eternal 41in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.