Zoro Homepage

Fallon 23in LED Bath Vanity & Wall Light 3-CCT 2700K-3000K-3500K in Black

  • Mfr # WS-532

  • Zoro # G305935387


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
22.5
Width
4
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-532
Zoro #
G305935387
UPC #
790576955551
Country of Origin
China

Dimensions

Height
3
Length
22.5
Width
4
Depth
4
Outside Diameter
4
Backplate/Canopy Dimensions
5in L x 3in W x 0.75in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
2
Style
Transitional
Collection Name
Fallon
Color Temp.
2700-3000-3500
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
6.64
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Watts
7.5
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC
CRI
90
Lumens
1308
Beam Spread
Flood

Description

Fallon 23in LED Bath Vanity & Wall Light 3-CCT 2700K-3000K-3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.