Fitzgerald 8in LED Fabric Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

  • Mfr # WS-471

  • Zoro # G505935316


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Height
11
Width
4
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-471
Zoro #
G505935316
UPC #
790576807669
Country of Origin
China

Dimensions

Height
11
Width
4
Length
8
Overall Height
12
Depth
4

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Type
Integrated LED
Weight
2.21
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Lamp Watts
13

Description

Fitzgerald 8in LED Fabric Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.